Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 30C 2416 612 PIN RECP

  • Mfr # CA3102E328PB

  • Zoro # G707542367


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
32-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E328PB
Zoro #
G707542367
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15,6#25

Details

Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
32-8
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Connector Style
Receptacle
Operating Voltage DC
700
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
No. of Contacts
30
Service Rating
A
Contact Plating
Silver
Contact Mating Life
500
Connector Type
Circular
Termination Method
Solder
Amperage Rating
22A & 41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.