Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 30C 2416 612 PIN RECP

  • Mfr # CA3102E328PBF80

  • Zoro # G007542395


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Insert Arrangement
32-8
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E328PBF80
Zoro #
G007542395
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15,6#25

Details

Contact Mating Life
500
Insert Arrangement
32-8
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
Crimp Wire Gauge
18,16,14,12
Service Rating
A
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
22A & 41A
Contact Style
Pin
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
No. of Contacts
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.