Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 30C 2416 612 PIN RECP

  • Mfr # CA3102E328PBF80F0

  • Zoro # G007542517


product price: $55.55
/ea

Key Features

Insert Material
Neoprene
Contact Size
24#15,6#25
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E328PBF80F0
Zoro #
G007542517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15,6#25

Details

Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
Connector Type
Circular
Crimp Wire Gauge
18,16,14,12
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
32-8
Shielding
Yes
No. of Contacts
30
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contacts Supplied
No
Amperage Rating
22A & 41A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Style
Pin
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.