Zoro Homepage

CAB 35C 3516 PIN PLUG

  • Mfr # CA3106FA3615PBA232

  • Zoro # G107538533


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Contact Style
Pin
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500/900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106FA3615PBA232
Zoro #
G107538533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage DC
1250
Contact Style
Pin
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500/900
Termination Method
Solder
No. of Contacts
35
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
36-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.