Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 PIN PLUG

  • Mfr # CB6N2815PC

  • Zoro # G907538474


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Contact Plating
Silver
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N2815PC
Zoro #
G907538474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Arrangement
28-15
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Mating Life
2000
No. of Contacts
35
Amperage Rating
22A
Shell Color
Olive Drab
Sealing
No
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.