CAB 35C 3516 SKT PLUG
Mfr # CA3106E2815SB
Zoro # G107486759
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
No. of Contacts
35
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2815SB
Zoro #
G107486759
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Details
Insert Material
Neoprene
No. of Contacts
35
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Arrangement
28-15
Termination Method
Solder
Connector Style
Plug
Amperage Rating
22A
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.