
CAB 35C 3516 SKT PLUG
Mfr # CA3106E2815SXB
Zoro # G907487116
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
No. of Contacts
35
Contact Size
35#15
Termination Method
Solder
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2815SXB
Zoro #
G907487116
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Details
Insert Material
Neoprene
No. of Contacts
35
Termination Method
Solder
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.