Zoro Homepage

CAB 35C 3516 SKT PLUG

  • Mfr # CB62815SC

  • Zoro # G407487012


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
35
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62815SC
Zoro #
G407487012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
35
Amperage Rating
22A
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
A
Insert Arrangement
28-15
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Mounting Type
Cable
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Connector Style
Plug
Connector Type
Circular
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.