Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6E2815S0

  • Zoro # G407487005


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2815S0
Zoro #
G407487005
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Style
Plug
Grommet & Seals Material
Silicone
Insert Arrangement
28-15
Contacts Supplied
No
No. of Contacts
35
Amperage Rating
22A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Shielding
Yes
Contact Mating Life
2000
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.