CAB 35C 3516 SKT PLUG
Mfr # CB6E2815SSAU
Zoro # G907487031
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Service Rating
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB6E2815SSAU
Zoro #
G907487031
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.