Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6FA3615SC

  • Zoro # G207487878


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
35
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FA3615SC
Zoro #
G207487878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
35
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
D
Contact Mating Life
2000
Sealing
No
Grommet & Seals Material
Silicone
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
36-15
Amperage Rating
22A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/900
Connector Type
Circular
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.