Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6N2815SC

  • Zoro # G307487938


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Size
35#15
Sealing
No
Contact Plating
Silver
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N2815SC
Zoro #
G307487938
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Specification
MIL-DTL-5015 Type
Sealing
No
Contact Plating
Silver
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Termination Method
Crimp
Service Rating
A
Grommet & Seals Material
Silicone
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Contact Mating Life
2000
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Connector Style
Plug
Insert Arrangement
28-15
Shell Plating
Olive Drab Cadmium
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.