Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6TA2815SC

  • Zoro # G707487934


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
35
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2815SC
Zoro #
G707487934
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Color
Olive Drab
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Insert Arrangement
28-15
Sealing
No
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Pin
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Service Rating
A
Shielding
Yes
Contact Plating
Silver
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.