Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6TA2815SYCAU

  • Zoro # G807487926


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contacts Supplied
Yes
Amperage Rating
22A
Service Rating
A
Insert Arrangement
28-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2815SYCAU
Zoro #
G807487926
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Connector Style
Plug
Contacts Supplied
Yes
Amperage Rating
22A
Service Rating
A
Insert Arrangement
28-15
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shielding
Yes
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
No. of Contacts
35
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Shell Color
Olive Drab
Contact Style
Pin
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Y
Operating Voltage DC
1250
Contact Mating Life
2000
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.