Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT PLUG

  • Mfr # CB6TA2815SZCAU

  • Zoro # G007487962


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-15
Shell Material
Aluminum Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2815SZCAU
Zoro #
G007487962
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-15
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
35
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
1250
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Insert Rotation/Keying
Z
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Cable
Sealing
No
Service Rating
A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.