Zoro Homepage

CAB 35C 3516 SKT PLUG RTANG

  • Mfr # CB6TA2815SS

  • Zoro # G407487722


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
35
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2815SS
Zoro #
G407487722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.