Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SB01

  • Zoro # G607483555


product price: $61.29
/ea

Key Features

Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SB01
Zoro #
G607483555
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contacts Supplied
Yes
Amperage Rating
22A
Termination Method
Crimp
Insert Arrangement
28-15
Sealing
IP67
Crimp Wire Gauge
0,75-1,50 mm2
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
35
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.