Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SB04

  • Zoro # G607483463


product price: $67.69
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Specification
VG95234
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SB04
Zoro #
G607483463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Specification
VG95234
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Receptacle
Contact Plating
Silver
Service Rating
A
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
28-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
35
Operating Voltage DC
1250
Mounting Type
Box - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.