Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SBF80F0

  • Zoro # G407483540


product price: $36.19
/ea

Key Features

Insert Arrangement
28-15
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SBF80F0
Zoro #
G407483540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Arrangement
28-15
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Amperage Rating
22A
Shielding
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Sealing
IP67
Crimp Wire Gauge
18,16
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Contacts Supplied
No
Service Rating
A
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
No. of Contacts
35
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.