Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SWBF80

  • Zoro # G807483485


product price: $61.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Size
35#15
Insert Material
Neoprene
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SWBF80
Zoro #
G807483485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Rotation/Keying
W
Contact Plating
Silver
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Rotation Angle
80
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
No. of Contacts
35
Service Rating
A
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
28-15
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.