Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SXBF80

  • Zoro # G807483515


product price: $61.29
/ea

Key Features

Insert Arrangement
28-15
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SXBF80
Zoro #
G807483515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Arrangement
28-15
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Rotation Angle
110
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
35
Insert Rotation/Keying
X
Contact Plating
Silver
Amperage Rating
22A
Sealing
IP67
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Pin
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.