Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP

  • Mfr # CA3100E2815SBF8005

  • Zoro # G107482805


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Pin
No. of Contacts
35
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815SBF8005
Zoro #
G107482805
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Pin
No. of Contacts
35
Operating Voltage DC
1250
Termination Method
Crimp
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Service Rating
A
Sealing
IP67
Mounting Type
Wall - Rear Mount - Thru Holes
Contacts Supplied
Yes
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Crimp Wire Gauge
18,16
Specification
VG95234
Connector Style
Receptacle
Orientation
Straight
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.