Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP

  • Mfr # CA3101E2815SBF80

  • Zoro # G907482814


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Orientation
Straight
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2815SBF80
Zoro #
G907482814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Endbell Type
Cable Clamp
Orientation
Straight
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
IP67
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Service Rating
A
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
35
Operating Voltage DC
1250
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
28-15
Specification
VG95234
Insert Material
Neoprene
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.