Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP

  • Mfr # CA3102E2815SB111

  • Zoro # G207483061


product price: $67.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
22A
Service Rating
A
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SB111
Zoro #
G207483061
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
22A
Service Rating
A
Insert Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Arrangement
28-15
Mounting Type
Box - Rear Mount - Threaded Holes
Specification
VG95234
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
No. of Contacts
35
Contact Plating
Silver
Connector Style
Receptacle
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
1250
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.