Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP

  • Mfr # CA3102E2815SBF80A176

  • Zoro # G407483120


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
No. of Contacts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SBF80A176
Zoro #
G407483120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
No. of Contacts
35
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin
Sealing
IP67
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
22A
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Specification
VG95234
Connector Type
Circular
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.