Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP LINE

  • Mfr # CA3101E2815SB

  • Zoro # G107483529


product price: $151.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
35
Contact Size
35#15
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2815SB
Zoro #
G107483529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

No. of Contacts
35
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
Service Rating
A
Mounting Type
Cable
Shielding
Yes
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Amperage Rating
22A
Termination Method
Solder
Insert Arrangement
28-15
Contact Mating Life
500
Contact Plating
Silver
Contact Style
Pin
Endbell Type
Cable Clamp
Insert Material
Neoprene
Sealing
IP67
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.