Zoro Homepage

CAB 35C 3516 SKT RECP LINE

  • Mfr # CA3101E2815SBF42

  • Zoro # G307483312


product price: $94.49
/ea
Free Shipping & Returns

Key Features

No. of Contacts
35
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2815SBF42
Zoro #
G307483312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

No. of Contacts
35
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
22A
Termination Method
Solder
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Mounting Type
Cable
Specification
VG95234
Connector Style
Receptacle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.