Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP WALL

  • Mfr # CA3100E2815SBF80A176

  • Zoro # G807483355


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Insert Arrangement
28-15
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815SBF80A176
Zoro #
G807483355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Insert Arrangement
28-15
Shell Material
Aluminum Alloy
Orientation
Straight
Crimp Wire Gauge
0,75-1,50 mm2
Contact Mating Life
500
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage DC
1250
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
35
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.