Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 SKT RECP WALL

  • Mfr # CA3100E2815SBF80F0

  • Zoro # G107483277


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-15
No. of Contacts
35
Endbell Type
Cable Clamp
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815SBF80F0
Zoro #
G107483277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-15
No. of Contacts
35
Endbell Type
Cable Clamp
Operating Voltage DC
1250
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Style
Pin
Shielding
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
Specification
VG95234
Sealing
IP67
Insert Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.