Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN PLUG

  • Mfr # CA3108F2821PBF80

  • Zoro # G407539025


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2821PBF80
Zoro #
G407539025
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Material
Aluminum Alloy
Orientation
Right Angle
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Specification
VG95234
Connector Style
Plug
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Contact Style
Pin
Termination Method
Crimp
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage DC
700
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.