Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN PLUG

  • Mfr # CB6E2821PWC

  • Zoro # G807164001


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Rotation/Keying
W
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2821PWC
Zoro #
G807164001
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Rotation/Keying
W
Contact Style
Pin
Shielding
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular
Amperage Rating
22A
Service Rating
A
Contact Mating Life
2000
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
37
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Sealing
No
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.