Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN PLUG

  • Mfr # CBG62821P0

  • Zoro # G207538976


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contacts Supplied
No
Insert Arrangement
28-21
No. of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG62821P0
Zoro #
G207538976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contacts Supplied
No
Insert Arrangement
28-21
No. of Contacts
37
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Sealing
No
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Termination Method
Crimp
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shielding
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.