Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP BOX

  • Mfr # CA3102E2821PXBF80

  • Zoro # G107174205


product price: $55.25
/ea

Key Features

Crimp Wire Gauge
18,16
Termination Method
Crimp
Insert Material
Neoprene
Shielding
Yes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PXBF80
Zoro #
G107174205
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Crimp Wire Gauge
18,16
Termination Method
Crimp
Insert Material
Neoprene
Shielding
Yes
Service Rating
A
Specification
VG95234
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contacts Supplied
Yes
Amperage Rating
22A
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Rotation Angle
110
Contact Plating
Silver
Connector Type
Circular
No. of Contacts
37
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.