Zoro Homepage

CAB 37C 3716 PIN RECP

  • Mfr # CA02L2821PB

  • Zoro # G407544623


product price: $55.45
/ea

Key Features

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Size
37#15
Operating Voltage DC
700
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L2821PB
Zoro #
G407544623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Termination Method
Solder
No. of Contacts
37
Insert Arrangement
28-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.