CAB 37C 3716 PIN RECP
Mfr # CA20L2821PB
Zoro # G207544700
product price: $61.85
/eaKey Features
Contact Size
37#15
No. of Contacts
37
Insert Arrangement
28-21
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA20L2821PB
Zoro #
G207544700
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#15
Details
No. of Contacts
37
Insert Arrangement
28-21
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Connector Style
Receptacle
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.