Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3100E2821PBF42

  • Zoro # G307544501


product price: $91.29
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PBF42
Zoro #
G307544501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

No. of Contacts
37
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Service Rating
A
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Connector Style
Plug
Insert Arrangement
28-21
Termination Method
Solder
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.