Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3100E2821PWBF80F42F0

  • Zoro # G607544508


product price: $45.99
/ea

Key Features

Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PWBF80F42F0
Zoro #
G607544508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
28-21
Rotation Angle
80
Sealing
IP67
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Termination Method
Crimp
Insert Rotation/Keying
W
Contacts Supplied
No
No. of Contacts
37
Connector Type
Circular
Crimp Wire Gauge
18,16
Contact Plating
Silver
Contact Style
Pin
Service Rating
A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.