Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3101E2821PBF80

  • Zoro # G107544619


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Amperage Rating
22A
Contact Size
37#15
Orientation
Straight
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821PBF80
Zoro #
G107544619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Termination Method
Crimp
Amperage Rating
22A
Orientation
Straight
Endbell Type
Cable Clamp
Contact Plating
Silver
Specification
VG95234
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
28-21
Shielding
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
No. of Contacts
37
Connector Style
Receptacle
Service Rating
A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.