Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3101E2821PBF80A176

  • Zoro # G307544549


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821PBF80A176
Zoro #
G307544549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Endbell Type
Cable Clamp
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Insert Arrangement
28-21
Service Rating
A
Mounting Type
Cable
Contacts Supplied
Yes
Amperage Rating
22A
Contact Mating Life
500
Sealing
IP67
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.