Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PB01

  • Zoro # G707173820


product price: $55.25
/ea

Key Features

Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PB01
Zoro #
G707173820
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Crimp Wire Gauge
0,75-1,50 mm2
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Arrangement
28-21
No. of Contacts
37
Shielding
Yes
Contact Style
Pin
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Plating
Silver
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.