Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PB04

  • Zoro # G407544401


product price: $55.69
/ea

Key Features

No. of Contacts
37
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PB04
Zoro #
G407544401
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

No. of Contacts
37
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Connector Type
Circular
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Amperage Rating
22A
Shell Color
Olive Drab
Specification
VG95234
Contact Style
Pin
Termination Method
Crimp
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.