Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PBF80A176

  • Zoro # G607544461


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Service Rating
A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PBF80A176
Zoro #
G607544461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Service Rating
A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Arrangement
28-21
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Specification
VG95234
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Contact Style
Pin
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
Connector Type
Circular
Amperage Rating
22A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.