Zoro Homepage

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PBF80F0

  • Zoro # G007173865


product price: $37.59
/ea

Key Features

Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Shell Color
Olive Drab
Contacts Supplied
No
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PBF80F0
Zoro #
G007173865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Shell Color
Olive Drab
Contacts Supplied
No
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
Service Rating
A
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Crimp Wire Gauge
18,16
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Specification
VG95234
No. of Contacts
37
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.