Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PWBF80

  • Zoro # G607173791


product price: $55.25
/ea

Key Features

Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Service Rating
A
Shell Color
Olive Drab
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PWBF80
Zoro #
G607173791
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Service Rating
A
Shell Color
Olive Drab
Sealing
IP67
Rotation Angle
80
Shell Material
Aluminum Alloy
Operating Voltage DC
700
No. of Contacts
37
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Contact Style
Pin
Contact Plating
Silver
Insert Rotation/Keying
W
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Arrangement
28-21
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.