Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA3102E2821PYB01

  • Zoro # G607544232


product price: $52.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
37#15
Contact Mating Life
500
No. of Contacts
37
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PYB01
Zoro #
G607544232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
37
Insert Rotation/Keying
Y
Rotation Angle
250
Shell Material
Aluminum Alloy
Specification
VG95234
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Crimp Wire Gauge
0,75-1,50 mm2
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Amperage Rating
22A
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
28-21
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.