Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP WALL

  • Mfr # CA3100E2821PBF80

  • Zoro # G507173921


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PBF80
Zoro #
G507173921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Insert Arrangement
28-21
Contacts Supplied
Yes
Sealing
IP67
Specification
VG95234
Contact Style
Pin
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
700
Shielding
Yes
Contact Mating Life
500
No. of Contacts
37
Orientation
Straight
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.