Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP WALL

  • Mfr # CA3100E2821PBF80A176

  • Zoro # G307544570


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Service Rating
A
Termination Method
Crimp
Specification
VG95234
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PBF80A176
Zoro #
G307544570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Material
Copper Alloy
Service Rating
A
Termination Method
Crimp
Specification
VG95234
Connector Style
Plug
Amperage Rating
22A
Operating Voltage DC
700
Connector Type
Circular
Orientation
Straight
Crimp Wire Gauge
0,75-1,50 mm2
Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-21
No. of Contacts
37
Grommet & Seals Material
Polychloroprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.