Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP WALL

  • Mfr # CA3100E2821PXB

  • Zoro # G307544358


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contact Plating
Silver
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PXB
Zoro #
G307544358
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contact Plating
Silver
Sealing
IP67
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Style
Pin
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Insert Rotation/Keying
X
No. of Contacts
37
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Rotation Angle
110
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Termination Method
Solder
Orientation
Straight
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Connector Type
Circular
Contact Mating Life
500
Connector Style
Plug
Shielding
Yes
Mounting Type
Wall - Rear Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.