
CAB 37C 3716 SKT PLUG
Mfr # CA3106E2821SWB
Zoro # G207484808
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
No. of Contacts
37
Contact Size
37#15
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2821SWB
Zoro #
G207484808
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#15
Details
Connector Style
Plug
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
28-21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.