Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT PLUG

  • Mfr # CA3108F2821SBF80

  • Zoro # G007485104


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Contact Size
37#15
Termination Method
Crimp
Service Rating
A
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2821SBF80
Zoro #
G007485104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contacts Supplied
Yes
Termination Method
Crimp
Service Rating
A
Amperage Rating
22A
Contact Material
Copper Alloy
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
700
Specification
VG95234
Shell Material
Aluminum Alloy
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Sealing
IP67
Orientation
Right Angle
Insert Arrangement
28-21
Crimp Wire Gauge
18,16
No. of Contacts
37
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.